missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Glass Cylinder with White Gradations

Manufactured to Class B tolerances. The Pyrex Glass Cylinders with White Graduations has a robust hexagonal foot.

Brand:  Pyrex 3200/12MP

54.44 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 10365380

  • 57.30 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Complies with ISO 4788
  • Manufactured to Class B tolerances
  • Robust hexagonal foot
  • White enamel graduations which remain visible when using dark colored solutions
  • Manufactured from chemically resistant borosilicate glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
±2 mL
BS 604, DIN 12680, ISO 4788
250 mL
White enamel
White
Graduated Cylinder
Borosilicate Glass
B
335 mm
2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Glass Cylinder with White Gradations > Capacity: 250mL; Graduations: 2mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.