Learn More
PYREX™ Borosilicate Glass Graduated Cylinders
Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Tall Form provide superior chemical resistance.
Brand: Pyrex 3280-250
153.88 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Tall Form provide superior chemical resistance.
- Hexagonal base delivers stability
- Heavy duty construction increases mechanical strength and reduces breakage (lowering cost and improving user safety)
- Heavily beaded rim and spout allow clean and easy dispensing
- Class B
- Complies with ISO 4788

Specifications
Hexagonal | |
Round | |
±2 mL | |
BS 604, DIN 12680, ISO 4788 | |
250 mL | |
Blue enamel |
Blue | |
Graduated Cylinder | |
Borosilicate Glass | |
B | |
335 mm | |
2 mL |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.