missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Borosilicate Glass Graduated Cylinders

Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Tall Form provide superior chemical resistance.

Brand:  Pyrex 3280-1L

215.14 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 12682042

  • 300.00 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Printed with blue enamel graduations for enhanced visibility. Pyrex™ Borosilicate Glass Cylinders in Tall Form provide superior chemical resistance.

  • Hexagonal base delivers stability
  • Heavy duty construction increases mechanical strength and reduces breakage (lowering cost and improving user safety)
  • Heavily beaded rim and spout allow clean and easy dispensing
  • Class B
  • Complies with ISO 4788
Complies: ISO 4788
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
±10 mL
BS 604, DIN 12680, ISO 4788
1000 mL
Blue enamel
Blue
Graduated Cylinder
Borosilicate Glass
B
465 mm
10 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PYREX™ Borosilicate Glass Graduated Cylinders > Capacity: 1000mL; Graduations: 10mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.