missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Quality Control PharmaLabels
Medium strength adhesion paper labels with a special FDA acceptable adhesive. Sampling Systems™ Quality Control PharmaLabels are ideal for applications where the adhesive might come into contact with the product.
66.45 € - 78.65 €
Specifications
Certifications/Compliance | CFR 175.105 |
---|---|
Description | Food Grade Adhesive |
Material | Paper |
Product Type | PharmaLabel |
Temperature Range (Metric) | -40°C to +70°C |
Product Code | Brand | Color | Display Text | Dimensions (LxW) | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Display Text | Dimensions (LxW) | No. per Pack | Price | Quantity & Availability | ||
15188385
|
Sampling Systems™
8220P-006 |
White | Blank | 150 x 150 mm | 250/Pk. |
78.65 €
1 roll |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
13245270
|
Sampling Systems™
8220P-02 |
Green | Quality Control | 95 x 95 mm | 500/Pk. |
66.45 €
Pack of 500 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
15158395
|
Sampling Systems™
8220P-003 |
Yellow | Quality Control | 150 x 150 mm | 250/Pk. |
78.65 €
1 roll |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
15198668
|
Sampling Systems™
8220P-03 |
Yellow | Quality Control | 95 x 95 mm | 500/Pk. |
66.45 €
1 roll |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
15809501
|
Sampling Systems™
8220P-01 |
Red | Quality Control | 95 x 95 mm | 500/Pk. |
66.45 €
Pack of 500 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||
15819501
|
Sampling Systems™
8220P-031 |
Blue | Sampled | 150 x 150 mm | 250/Pk. |
78.65 €
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
15829501
|
Sampling Systems™
8220P-04 |
Blue | Quality Control | 95 x 95 mm | 500/Pk. |
66.45 €
Pack of 500 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
15839501
|
Sampling Systems™
8220P-05 |
Black | Quality Control | 95 x 95 mm | 500/Pk. |
66.45 €
Pack of 500 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||
15849501
|
Sampling Systems™
8220P-06 |
White | Blank | 95 x 95 mm | 500/Pk. |
66.45 €
Pack of 500 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
15859501
|
Sampling Systems™
8220P-31 |
Blue | Sampled | 95 x 95 mm | 500/Pk. |
66.45 €
Pack of 500 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||
15869491
|
Sampling Systems™
8220P-001 |
Red | Quality Control | 150 x 150 mm | 250/Pk. |
78.65 €
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
15879491
|
Sampling Systems™
8220P-002 |
Green | Quality Control | 150 x 150 mm | 250/Pk. |
78.65 €
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
15889491
|
Sampling Systems™
8220P-004 |
Blue | Quality Control | 150 x 150 mm | 250/Pk. |
78.65 €
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
15899491
|
Sampling Systems™
8220P-005 |
Black | Quality Control | 150 x 150 mm | 250/Pk. |
78.65 €
Pack of 250 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
Description
- Medium strength adhesive
- Large writing area
- Each roll individually packed
- FDA acceptable adhesive (CFR 175.105)
- Ideal for applications where the adhesive might come into contact with the product
Specifications
CFR 175.105 | |
Paper | |
-40°C to +70°C |
Food Grade Adhesive | |
PharmaLabel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title