Learn More
Thermo Scientific™ Quanti-Cult Plus™ Staphylococcus aureus subsp. aureus ATCC™ 6538P™
Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.
Brand: Thermo Scientific™ R4719002
978.22 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Thermo Scientific™ Quanti-Cult Plus™ Staphylococcus aureus subsp. aureus ATCC™ 6538P™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.
- No serial dilution required
- Delivers less-than100 colony forming units (CFUs) in a single 0.1mL inoculum
- 10 tests/reconstituted vial; 100 tests/kit
- Ready for rehydration
- For use in quality control procedures
Includes:
10 preserved organism vials and 10 rehydration vials.

Specifications
6538PTM* | |
Quanti-Cult Plus | |
Cocci | |
100 Test/Kit | |
FDA 209P |
Staphylococcus aureus subsp. aureus ATCC™ 6538P™ | |
Quality Control Organism | |
Quantitative QC | |
100 Tests/Kit |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
241223 | Certificate of Analysis | 14/03/2025 | R4719002 |
217546 | Certificate of Analysis | 27/01/2025 | R4719002 |
188122 | Certificate of Analysis | 30/10/2024 | R4719002 |
146786 | Certificate of Analysis | 09/08/2024 | R4719002 |
701231 | Certificate of Analysis | 25/07/2024 | R4719002 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.