missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ RA Lamb 14-Drawer Slide Filing Cabinets, mini, grey
Vertically store up to 6000 76 x 26mm microscope slides with these 14-Drawer Cabinets.
418.00 € - 487.00 €
Specifications
Type | Slide Filing Cabinet |
---|---|
Slide Capacity | 6000 |
Depth (Metric) Unit | 480 mm |
Device Holds | 6000 Slides |
Height (Metric) Unit | 480 mm |
Product Code | Brand | Color | Slide Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Slide Capacity | Price | Quantity & Availability | ||||
12131820
|
Epredia™
E43/12BLUE |
Blue | 6000 |
487.00 €
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||||
12151830
|
Epredia™
E43/12GREY |
Gray | 6000 |
418.00 €
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||||
Description
- Store up to either 3000 or 6000 76 x 26mm microscope slides
- Ideal for large-volume laboratory work
- Available in three colors for color-coding huge batches of slides
Specifications
Slide Filing Cabinet | |
480 mm | |
480 mm | |
Steel | |
140 mm |
6000 | |
6000 Slides | |
76 mm | |
26 mm |