missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ REPET-TIPS™ Repeater Pipette Tips

Specifically made for the Gilson™ REPETMAN™ positive-displacement electronic pipette, REPET-TIPS™ cover a range of volumes and are recognized by the REPETMAN™ operating system when placed on the pipette.

Brand:  Gilson™ F164528

181.89 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 15344785

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Tip-size encoding system of the REPETMAN™ automatically identifies the REPET-TIP™ attached and displays the appropriate volume on the LCD screen
  • Made of polypropylene
  • Features volume appropriate graduations for precise measurement
Specifications

Specifications

1 mL
Sterile
Not Autoclavable
2.5 in
ISO 9001, ISO 17025, ISO 8655
Pipetting
100 Tips
Clear
Gilson Repetman
REPET-TipS
20 μL
Non-filtered
Clear
REPET-TIP™
66 mm
Yes
Hinged Rack
Repeater Pipette Tips
Single-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers