Learn More
BRAND™ Sterile PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes
BRAND™ Sterile PD-Tip™ II Precision Dispenser fits all instruments using standard repeating tips.
Brand: BRAND™ 705734
169.91 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Automatic size recognition by BRAND™ HandyStep™ S, HandyStep™ Touch S and HandyStep™ Electronic pipettes
- BIO-CERT™ sterile
- BIO-CERT™ tips are free of DNA, RNase, endotoxin and ATP
- 25 mL and 50 mL sizes include one adapter
- Adapters are autoclavable at 121°C for 20 minutes
- BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch/ S
- Eppendorf Multipette™ 4780
- Gilson Distriman™ and Gilson Repetman™
- Ritter Ripette™ pro
- EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
- STARLAB RepeatOne™

Specifications
1 mL | |
Sterile | |
Not Autoclavable | |
Free from endotoxin, DNA, Rnase, ATP | |
Individually Wrapped | |
100/Pk | |
Single-use | |
Yes | |
Polypropylene, Polyethylene |
Non-filtered | |
Natural | |
Certificate of Performance/Purity Certificate | |
Beta | |
Positive Displacement | |
100 | |
HandyStep Touch, HandyStep Touch S | |
PD-Tip II |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000010067 | Certificate of Analysis | 17/06/2024 | 705734 |
0000008740 | Certificate of Analysis | 18/02/2024 | 705734 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.