missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus Move It™, Mechanical Multi-Channel Pipettes with Adjustable Tip Spacing

Allows easy format changes with 70% time-savings compared to single-channel pipettes. The unique, tubeless design is autoclavable to reduce the risk of contamination and improve sample integrity.
1615.00 € - 1848.36 €
Specifications
Certifications/Compliance | Lot-Specific Certificate |
---|---|
Adjustable Tip Spacing | Yes |
Autoclavable | Autoclavable |
For Use With | Air-Cushion |
Product Line | Research Plus |
Product Code | Brand | Volume (Metric) | Number of Channels | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Number of Channels | Price | Quantity & Availability | |||||
16675615
![]() |
Eppendorf™
3125000150 |
30 to 300 μL | 4 |
1615.00 €
Each |
In Stock
Log in to see stock. |
|||||
16605625
![]() |
Eppendorf™
|
120 to 1200 μL | 4 |
1681.70 €
Each |
In Stock
Log in to see stock. |
|||||
16685615
![]() |
Eppendorf™
3125000168 |
30 to 300 μL | 6 |
1680.00 €
Each |
In Stock
Log in to see stock. |
|||||
16615625
![]() |
Eppendorf™
3125000192 |
120 to 1200 μL | 6 |
1680.00 €
Each |
In Stock
Log in to see stock. |
|||||
16635615
![]() |
Eppendorf™
3125000117 |
1 to 20 μL | 8 |
1717.84 €
Each |
In Stock
Log in to see stock. |
|||||
16655615
![]() |
Eppendorf™
3125000133 |
5 to 100 μL | 8 |
1807.20 €
Each |
In Stock
Log in to see stock. |
|||||
16695615
![]() |
Eppendorf™
3125000176 |
30 to 300 μL | 8 |
1750.00 €
Each |
In Stock
Log in to see stock. |
|||||
16625625
![]() |
Eppendorf™
3125000206 |
120 to 1200 μL | 8 |
1750.00 €
Each |
In Stock
Log in to see stock. |
|||||
16645615
![]() |
Eppendorf™
3125000125 |
1 to 20 μL | 12 |
1848.36 €
Each |
In Stock
Log in to see stock. |
|||||
16665615
![]() |
Eppendorf™
3125000141 |
5 to 100 μL | 12 |
1848.36 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
- Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
- For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
- Tip spacing is freely selectable, depending on the pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
- 360° rotatable pipette head for comfortable readability of display and fast parameter identification
- Tubeless system is safe and reliable
- Optimally balanced pipette reduces hand fatigue for stress-free operation
- Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)
Specifications
Lot-Specific Certificate | |
Autoclavable | |
Research Plus | |
Air-Cushion |
Yes | |
Air-Cushion | |
Mechanical Pipette |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Research™ plus Move It™, Mechanical Multi-Channel Pipettes with Adjustable Tip Spacing