missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Retort Stand Base
Get optimum results using this acid resistant textured acrylic remote stand. Fisherbrand™ Retort Base Stands, are one of the most widely used instruments in experiments.
Brand: Fisherbrand™ 6893/SB
Description
- Pressed steel finished in acid resistant textured acrylic paint
- Threaded M10 x 1.5mm
- 10mm threaded holes
- Single hole stand has a hole centrally located on the width
- Double hole stand has one hole centrally located on the width and one centrally located along the length
- Commonly used in filtration, heating experiment
- One of the most widely used instruments in experiments
- Simple apparatus for laboratory chemical reactions
Specifications
315 mm | |
Two holes | |
10 mm | |
1 Ea. |
200 mm | |
Retort Stand Base (supplied without rod) | |
Pressed Steel |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Retort Stand Base > Height: 315mm
Spot an opportunity for improvement?Share a Content Correction