missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Round-Bottom Polypropylene Test Tubes Without Cap



Manufactured from polypropylene for excellent chemical and thermal resistance. Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.
Brand: Falcon™ 352002
Description
- Widely used and referenced in laboratory protocols
- Dual position snap-cap prevents sample loss with ease of handling
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352002 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability
- Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
- Medical-style packaging materials
- 3,000 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- 17 x 100 mm tubes have blue printed graduations and white writing patch
- Tube dimensions and volumes are approximate

Specifications
Clear | |
5 mL | |
Polypropylene | |
1000/Cs. | |
No | |
Not Included |
3000 x G | |
75 mm | |
Single-use | |
Non-sterile | |
12 mm | |
Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Falcon™ Round-Bottom Polypropylene Test Tubes Without Cap > 5 mL; None
Spot an opportunity for improvement?Share a Content Correction