missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round HACCP Food Contact Container, 75 L
Round HACCP Food Contact Container is food contact certified and designed for storage, food preparation and transporting foodstuffs.
Brand: Gilac™ G612036
This item is not returnable.
View return policy
Description
- HACCP round container.
- Food contact certified.
- For storage, food preparation and transporting foodstuffs.
- Highly durable.
- Reinforced bottom with anti-wear skirt.
- Reinforced handles to prevent distortion during carrying.
- Optional, choice of two lids.
- External Diameter includes handles.
- Width corresponds to diameter without handles.
Specifications
HACCP Food Container | |
19.8 gal. | |
670 mm | |
485 mm | |
19.8 gal. | |
21.3 in. |
Polyethylene | |
Green | |
19.1 in. | |
Round | |
75 L | |
540 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction