missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round HACCP Food Contact Container, 75 L
Round HACCP Food Contact Container is food contact certified and designed for storage, food preparation and transporting foodstuffs.
69.20 €
Specifications
Product Type | HACCP Food Container |
---|---|
Material | Polyethylene |
Capacity (Metric) | 19.8 gal. |
Diameter (Metric) | 670 mm |
Height (English) | 19.1 in. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17968981
|
Gilac™
G612021 |
White |
69.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17948751
|
Gilac™
G612023 |
Yellow |
69.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17918461
|
Gilac™
G612028 |
Blue |
69.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17978831
|
Gilac™
G612033 |
Red |
69.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17978971
|
Gilac™
G612036 |
Green |
69.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- HACCP round container.
- Food contact certified.
- For storage, food preparation and transporting foodstuffs.
- Highly durable.
- Reinforced bottom with anti-wear skirt.
- Reinforced handles to prevent distortion during carrying.
- Optional, choice of two lids.
- External Diameter includes handles.
- Width corresponds to diameter without handles.
Specifications
HACCP Food Container | |
19.8 gal. | |
19.1 in. | |
Round | |
75 L | |
540 mm |
Polyethylene | |
670 mm | |
485 mm | |
19.8 gal. | |
21.3 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title