Learn More
Ebro Electronic™ SSX 210 Salt Meter Set
The SSX 210 Salt Meter is used to measure the salt content in fluid and semi-solid food products, such as meat, cold cuts, cheese, salads etc.
Brand: Ebro Electronic™ 1340-5211
Description
The SSX 210 Salt Meter is used to measure the salt content in fluid and semi-solid food products, such as meat, cold cuts, cheese, salads etc. The measurement is performed by determination of the electrical conductivity, as it is dependent on the salt content.- Determines relative salt content of foods
- Meat, sausage, ham, cheese, salad
- Assures constant taste
- Easy handling
- Robust and impact-resistant
- Fixed probe

Specifications
LCD | |
None | |
2-conductor measuring probe with gold plated electrodes | |
0 to 100 | |
1 Digit | |
Approx. 200 g |
Not Calibrated | |
SSX 210 | |
± 1 Digit | |
Sample rate of 1 to 15 seconds, adjustable | |
100 x 46 x 25 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.