missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
GREENER_CHOICE

Ideal for work with narrow tubes and containers with small openings.

Brand:  Thermo Scientific™ 251-20S

53.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15307853

  • 53.55 â‚¬ / Pack of 500
Estimated Shipment: 05-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.3 mL
2.5 mm
Sterile
No
20/Bag, 500/Pk., 4000/Cs.
15.5 cm
Single-use
Sedi-Pet Transfer Pipette, Narrow Stem, Standard Bulb 15.3mL
LDPE
26
20/Bag, 500/Pk., 4000/Cs.
4.5 mL
Narrow Stem Transfer Pipet
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific Samco - Narrow stem transfer pipettes
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scieintific Samco Narrow stem transfer pipettes

    • Thermo Scientific Samco - Narrow stem transfer pipettes
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Thermo Scientific Samco Narrow stem transfer pipettes

      SDS
      Documents

      Documents

      Certificates
      Special Offers

      Special Offers

      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes > 4.6 mL Sedi-Pet™ Transfer Pipets, Narrow Stem, Sterile, Bags of 20 (20 x 25/Pack, 4000/Case)

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.