missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Semi-Micro Balances

Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications
Brand: Sartorius QUINTIX125D-1S
7230.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications
- Features advanced mechanical and electronic weighing technology
- isoCAL: automatic internal adjustment can be programmed at defined intervals or ambient temperature changes
- SQmin: minimum sample reference can be programmed and displayed on balance
- Overload protection
- Connect balance to a computer using a USB and transfer results instantly
- Weighing results can be printed within seconds in compliance with GLP/GMP
- Smaller footprint and up-front control display with integrated cooling system
- Efficient and easy for fume hood and benchtop installations
- Removable stainless steel pan
- Single block, monolithic weight cell for optimum performance and repeatability
- Simple touchscreen for easy navigation (without manual)
- Removable, rolling glass doors and complete draft chamber
- Contoured base plate provides spill protection and can easily be removed and cleaned
- High capacity specifications to accommodate large beakers and tare containers
Specifications:
- Sensitivity drift between 10deg.C to 30deg.C: ±1ppm/K
- isoCAL Temperature Change: 1.5k
- isoCAL Time Interval: 4 hours
- Display Update Rate: 0.2mm, 0.4mm
- Weighing Pan Dia.: 80 (90 optional)
- Weighing Chamber Height: 218mm
- Dimensions (D x W x H): 37.6 x 21.4 x 31.6cm (14.8 x 8.4 x 12.4 in.)
- Net Weight: approx. 7.8kg
Model 125D Quintix Semi-Micro Balance:
- Weighing Capacity: 40g, 60g, 120g
- Readability: 0.01mg, 0.01mg, 0.1mg
- Repeatability: 0.02mg, 0.04mg, 0.07mg
- Linearity: 0.1mg, 0.1mg, 0.2mg
- Stabilization time: 6, 6, 2 sec.
Model 65 Quintix Semi-Micro Balance:
- Weighing Capacity: 40g, 60g
- Readability: 0.01mg, 0.01mg
- Repeatability: 0.02mg, 0.04mg
- Linearity: 0.1mg, 0.1mg
- Stabilization time: 6, 6 sec.

Specifications
isoCAL (automatic internal adjustment) | |
Touchscreen | |
Semi-Micro | |
0.02 mg, 0.04 mg, 0.07 mg | |
Semi-micro Balance | |
214 mm | |
8.5 in. | |
218 mm | |
376 mm |
40 g, 60 g | |
0.01, 0.01, 0.1 mg | |
Quintix 125D | |
6/6/2 sec. | |
8.4 in. | |
12.4 in. | |
316 mm | |
14.8 in. | |
Class I |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Quintix™ Semi-Micro Balances > Quintix 125D; Capacity: 40g, 60g, 120g; Readability: 0.01mg, 0.01mg, 0.1mg
Spot an opportunity for improvement?Share a Content Correction