Learn More
Sartorius Sterisart™ NF Sterility Testing System

Provides completely closed system sterility testing of pharmaceuticals, open containers, closed containers, pre-filled syringes, powders, and medical devices. Sartorius Sterisart™ NF Sterility Testing System is optimal for use with isolators.
Brand: Sartorius 16468--------GBD
Description
International pharmacopoeias require the complete sterility of pharmaceutical products that are injected into the blood stream or that otherwise enter the body below the skin surface. As a manufacturer of such products, you are required to supply proof of sterility of the final product batch. Sterisart™ NF is a completely closed system for the sterility testing of pharmaceutical products. It is based on the membrane filter method, however it eliminates the procedure of manipulating the filters. By this the main risk of a secondary contamination and false positive results is eliminated. A peristaltic pump transfers the sample into the filtration units, and after rinsing, the filtration units are filled with media and used for incubation of the filters without any contact to the environment.
- reliable Sartochem™ membrane
- high retention of microbes
- low adsorption
- high mechanical stability
- pre-installed color-coded tube clamps
- easy-to-read graduated marks
- user-friendly (several practical adapters available)
- product-/lot number identification
- gas-impermeable packaging for protection against sterilants

Specifications
4 oz. | |
Sterility Testing | |
Sterisart Consumable | |
50°C | |
Sterisart NF gamma with luer or Luer Lock connector, long needle and sterile venting needle | |
3 bar at 20°C | |
Liquids | |
Gamma irradiation |
120 mL | |
Tubing Systems and Bags with Luer or Luer Lock Connectors | |
122°F | |
15.7 cm | |
0.45 μm | |
Medical devices | |
No Septum | |
Sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2345032035 | Certificate of Quality | 14/11/2024 | 16468--------GBD |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.