Learn More
Cole-Parmer™ SC-200 Series Sample Concentrators
Quickly concentrate multiple samples in a block at once.
Brand: Cole-Parmer™ 36620-43
1081.30 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Variable needle position suits various Dri-Block™ inserts
- Small size makes it ideal for use under a fume hood
- Needles, block, and block heater sold separately
- Concentrator blows an inert gas over the surface of your samples via stainless steel needles (not included).
- Blown gas in combination with the heat from the heater produce ideal conditions for fast efficient evaporation.
- Insert needles into a silicone membrane in any configuration.
- Fully adjustable gas reservoir provides accurate height control.
- Maximum vertical traveling distance is 32 cm.
- Maximum gas usage is 15 L/min.
- Order PTFE-coated needles for use with corrosive samples.
Specifications
SC-200 | |
For 96-Well Plates | |
Dri-Block™ Inserts |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.