missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SC-200 Series Sample Concentrators
Quickly concentrate multiple samples in a block at once.
1475.00 €
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
17986082
|
Cole-Parmer™
36620-42 |
For Tubes |
1475.00 €
1 unit |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||||
17996082
|
Cole-Parmer™
36620-43 |
For 96-Well Plates |
1475.00 €
1 unit |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
Description
- Variable needle position suits various Dri-Block™ inserts
- Small size makes it ideal for use under a fume hood
- Needles, block, and block heater sold separately
- Concentrator blows an inert gas over the surface of your samples via stainless steel needles (not included).
- Blown gas in combination with the heat from the heater produce ideal conditions for fast efficient evaporation.
- Insert needles into a silicone membrane in any configuration.
- Fully adjustable gas reservoir provides accurate height control.
- Maximum vertical traveling distance is 32 cm.
- Maximum gas usage is 15 L/min.
- Order PTFE-coated needles for use with corrosive samples.
Specifications
SC-200 | |
Dri-Block™ Inserts |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ SC-200 Series Sample Concentrators