missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Rolled 1 Ply Paper Hand Towels, 6 Rolls

High capacity rolls are designed to be detectable for hand drying in contamination critical environments and perfect for busy washrooms and food preparation areas.
Brand: Kimberly-Clark™ 6667
116.79 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- 6 Rolls contains 304 metres of 1 ply paper towel
- Food contact certified, detectable roll paper towels, for hand drying in contamination critical environments
- Made using unique Airflex technology, disposable towels are soft, strong and highly absorbent, even when wet
- Ecolabel certified paper towels
- High capacity, super-compressed paper towel roll for less frequent refilling, perfect for busy washrooms and food preparation areas
- Compatible with a variety of Aquarius (6959) and Kimberly-Clark Professional rolled hand towel dispensers (9960 ad 8976)
- Softer, more absorbent and stronger than conventional paper towels, providing consistent quality at an affordable price.
- Ideal for high traffic areas where keeping costs and maintenance down with less frequent refilling is essential
- Individual sheet size: 19.8 cm (W). 6 Rolls x 304 m Paper Towels (1,824 m Total)

Specifications
Hand Towel Roll | |
60 cm | |
40 cm | |
11.148 kg (24.5 lb.) | |
White | |
Roll | |
Aquarius™ and KIMBERLY-CLARK PROFESSIONAL™ Rolled Hand Towel Dispensers | |
1-ply |
1.96 ft. | |
1.29 ft. | |
Paper | |
ISO 14001, ISO 9001 | |
304 m x 200 mm (997.4 ft. x 7.9 in.) | |
Food Contact Areas, Office and Hotel Washrooms | |
6 Roll |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Scott™ Rolled 1 Ply Paper Hand Towels, 6 Rolls > Color: White
Spot an opportunity for improvement?Share a Content Correction