Learn More
Macherey-Nagel™ Screw Neck Vial, N9, Clear
Store liquid samples for use in chromatography. Macherey-Nagel™ Screw Neck Vial, N9, Clear are hydrolytic glass vials with wide openings and screw cap closures with a 9mm short screw thread. Vials are manufactured under strict hygienic conditions to ensure high quality for a safe analysis.
Brand: Macherey-Nagel™ 702283
17.69 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
All products are manufactured under strict hygienic conditions. Opto-electronical supervision at the glass processing machines ensures high quality for a safe analysis. Additional in-process controls and a final QC inspection are also part of the measurements that have been implemented to grant a reliable product quality.
- Can be used on almost all HPLC and GC autosamplers
- Broad variety of different inserts available
- Flat bottom with wide opening and 9mm short screw thread
- Packaged in a sturdy polypropylene box of 100 vials
Specifications
9 mm | |
11.6 mm | |
1.5 mL | |
Label and Scale | |
100 | |
Flat | |
100 Pk. |
Clear | |
Hydrolytic Glass (Class I) | |
HPLC and GC Autosamplers | |
Short Screw Neck | |
Polypropylene Box | |
32 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.