missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond CTC PAL 10 to 50μL GC Autosampler Syringes
Improves sensitivity of MS Analysis with reduced non specific sample interaction and increased analyte recovery.
96.45 € - 115.00 €
Specifications
Needle Gauge | 23 G |
---|---|
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
For Use With (Application) | Gas chromatography |
Length (English) Needle | 1.96 in. |
Product Code | Brand | Diameter (Metric) Inner Needle | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner Needle | Includes | Price | Quantity & Availability | ||||
13127936
|
Trajan™
0355510 |
0.24 mm | Ultra Smooth Hydrophilic Coating |
106.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13147936
|
Trajan™
|
0.11 mm | Ultra Smooth Hydrophilic Coating |
106.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13157936
|
Trajan™
0355520 |
0.24 mm | Ultra Smooth Hydrophobic Coating |
115.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13177936
|
Trajan™
|
0.11 mm | Ultra Smooth Hydrophobic Coating |
115.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13187936
|
Trajan™
0355530 |
0.24 mm | Ultra Smooth Coating |
96.45 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13107946
|
Trajan™
|
0.11 mm | Ultra Smooth Coating |
96.45 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Ensures carryover is reduced to levels lower even than the best fixed needle syringes available. In the event of needle damage, Diamond MS needles provide a cost effective alternative to purchasing an entire fixed needle syringe.
- Ultra Smooth needles reduce non specific interaction between your sample and the needle.
- Further reduce sample interactions with a hydrophobic or hydrophillic needle coating
Specifications
23 G | |
0.63 mm | |
1.96 in. | |
Ea. | |
Cone |
0.024 in. | |
Gas chromatography | |
GC Autosampler Syringe | |
10 to 50 μL | |
CTC PAL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title