missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond CTC PAL 100μL GC Autosampler Syringes
Improves sensitivity of MS Analysis with reduced non specific sample interaction and increased analyte recovery.
96.45 € - 115.00 €
Specifications
Needle Gauge | 23 G |
---|---|
Diameter (English) Inner Needle | 0.009 in. |
Diameter (Metric) Inner Needle | 0.24 mm |
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
Product Code | Brand | Needle Point Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Point Style | Price | Quantity & Availability | |||||
13137936
|
Trajan™
|
Ultra Smooth Hydrophilic, Cone |
106.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13167936
|
Trajan™
|
Ultra Smooth Hydrophobic, Cone |
115.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13197936
|
Trajan™
|
Ultra Smooth, Cone |
96.45 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Ensures carryover is reduced to levels lower even than the best fixed needle syringes available. In the event of needle damage, Diamond MS needles provide a cost effective alternative to purchasing an entire fixed needle syringe.
- Ultra Smooth needles reduce non specific interaction between your sample and the needle.
- Further reduce sample interactions with a hydrophobic or hydrophillic needle coating
Specifications
23 G | |
0.24 mm | |
0.63 mm | |
1.9 in. | |
1 Pk. | |
CTC PAL GC |
0.009 in. | |
0.024 in. | |
Gas chromatography | |
Autosampler Syringe | |
100 μL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title