missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ GC Capillary Column Connectors: Replacement Ferrules
Replacement SilTite ferrules for SilTiteμ-Union
155.00 € - 176.00 €
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15288933
|
Trajan™
073566 |
0.1 to 0.25 mm I.D. First and Second Columns with 0.4 mm Holes |
176.00 €
Pack of 10 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
15298933
|
Trajan™
073567 |
0.1 to 0.25 mm I.D. First Column with 0.4 mm Holes and 0.32 mm I.D. Second Column with 0.5 mm Holes |
155.00 €
Pack of 10 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
15208943
|
Trajan™
073568 |
0.1 to 0.25 mm I.D. First Column with 0.4 mm Holes and 0.53 mm I.D. Second Column with 0.8 mm Holes |
155.00 €
Pack of 10 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15218943
|
Trajan™
073569 |
0.32 mm I.D. First Column and Second Column with 0.5 mm Holes |
155.00 €
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
15228943
|
Trajan™
073570 |
0.32 mm I.D. First Column with 0.5 mm Holes and 0.53 mm I.D. Second Column with 0.8 mm Holes |
155.00 €
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
15238943
|
Trajan™
073571 |
0.53 mm I.D. First Column and Second Column with 0.8 mm Holes |
155.00 €
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
Description
- SilTite μ-Union gives low thermal mass - 9mm in length and <0.5g mass
- Zero dead volume for optimized peak shape
- Chemically deactivated stainless steel ferrules give system inertness
- Robust and stable for both high temperature and pressure cycling
Specifications
Replacement μ-Union Ferrule | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title