Learn More
SGE™ Series II Standard Fixed Needle Syringes
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
Brand: SGE™ 003000
Description
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
- Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
- 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation
Specifications
±1% | |
25 G | |
0.31 in. | |
0.5 mm | |
1.96 in. | |
Major - 2.5 μL, Minor - 0.5 μL | |
Ea. | |
SGE | |
Fixed Bevel | |
Yes |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.01 in. | |
8 mm | |
Standard plunger | |
Microvolume Syringe | |
25F | |
25 μL | |
50 mm | |
Fixed |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.