missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Silanized Glass Vials

Save time and minimize waste costs when performing quantitative analysis or storing materials by using these pretreated, silanized vials.

Brand:  Thermo Scientific™ C39-20C/CT-S

331.44 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 15381727

  • 354.00 € / Pack of 72
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.

  • Silanized to save time and minimize waste costs when performing quantitative analysis or storing materials
  • Silylating agent reacts with active groups on glass surface so they are less reactive; inhibits materials from adhering onto container surface to maximize recovery of trace analytes

Includes:

Certificate of Conformance

Recommended for:

Deactivated glassware

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear glass vial with solid closed top septa closure
1.083 in.
27.51 mm
20 mL
72
20 mL
57 mm
Certificate of Analysis (COA), Certificate of Conformance (COC)
24-414
PTFE/Silicone
Clear
Glass, PTFE
2.244 in.
0.68 oz.
Screw Cap (Closed-Top) with Septum
72/Cs.
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberS5065020 Certificate TypeCertificate of Analysis Date10/03/2025 Catalog NumberC39-20C/CT-S
Lot NumberS4270120 Certificate TypeCertificate of Analysis Date16/10/2024 Catalog NumberC39-20C/CT-S
Lot NumberS4157130 Certificate TypeCertificate of Analysis Date22/07/2024 Catalog NumberC39-20C/CT-S
Lot NumberS4108150 Certificate TypeCertificate of Analysis Date20/05/2024 Catalog NumberC39-20C/CT-S
Lot NumberS4074030 Certificate TypeCertificate of Analysis Date26/03/2024 Catalog NumberC39-20C/CT-S
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Silanized Glass Vials > 20mL Clear glass vial with solid closed top septa closure

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.