missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silicone/PTFE Septa

Seal vials with GC injection port septa. The Macherey-Nagel™ silicone/PTFE septa comes in a variety of sizes.

Brand:  Macherey-Nagel™ 702625

 View more versions of this product

Product Code. 10574611

  • 74.55 € / Pack of 50
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  •  Silicone / PTFE septa
  • White silicone, one side coated with grey PTFE
  • Maximum Temperature 200 °C
  • When used at considerably higher temperatures – and working without septum purge – interfering peaks can occur due to thermal decomposition of the material.
Specifications

Specifications

Septum
10 mm
Gray-White
50 Pack
One side coated with Grey PTFE
200°C
PTFE/Silicone
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Macherey-Nagel™ Silicone/PTFE Septa > O.D.: 10mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.