missing translation for 'onlineSavingsMsg'
Learn More
BollĂ© Safety Silium+ Platinum™ Clear Safety Glasses Product Code.: 15500994
Add to basket

BollĂ© Safety Silium+ Platinum™ Clear Safety Glasses

Product Code. 15500994
Clear
Click to view available options
Clear
This item is not returnable. View return policy

Product Code. 15500994

Brand: Bollé Safety SILPPSI

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Comfortable and ultra-lightweight for extended wear.

  • Comfortable, ultra-lightweight, and ergonomically designed.
  • Non-slip, adjustable bridge.
  • Straight, highly flexible temples.
  • Platinum™ coating
  • All-around vision.
  • EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
  • EN 170, Risks relating to radiation - UV protection: The protection filters ultraviolet radiation. This type of protection is particularly recommended during activities where the source of ultraviolet radiation is predominant, such as mercury vapor lamps, actinic or germicides. Levels of application: 2-1.2, 2C-1.2 Lens color: Clear, blue, yellow or green. Adding the code 'C' indicates good color recognition by the holder.
  • Mechanical risk F - Low energy impact: Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s.
  • Mechanical risk T- Low speed particles at extreme temperatures: The letter T, immediately after the mechanical strength symbol, authorizes use for high-speed particles at extreme temperatures.
  • Resistance to surface damage by fine particles K (EN166 option): The anti scratch coating, K, provides enhanced scratch-certified coating.
  • Resistance to fogging N (EN166 option): The anti-fog coating, N, is a certified anti-fog treatment.
  • Platinum ™ coating: The new exclusive scratch and fog resistant coating guarantees even more safety, reliability and comfort. Washable (water and soap), this permanent coating applied on both sides of the lens makes it highly scratch resistant and durably delays the appearance of fogging.
  • Optical class: Class 1, continuous work, worn permanently.
  • CE, European standard: Frame marked to indicate meeting CE standard.
TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Anti-fog, Impact-resistant, Scratch-resistant, UV-treated
Description Model SILPPSI
Certifications/Compliance (Europe) EN166, EN170/2C-1.2, Mechanical risk F/T, Scratch-resistant K, Anti-fog N, Optical class 1, CE
Lens Tint Clear
Product Type Safety Glasses
For Use With (Application) Indoor, protection, continuous wear
Includes Microfiber pouch
No. per Case 240/Cs.
No. per Pack 1
Weight (Metric) 22 g
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection EN170/2C-1.2
Show More Show Less
  • BollĂ© Safety - Platinum efficiency demonstration
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Bolle Safety Platinum efficiency demonstration

    • BollĂ© Safety - Platinum coating
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Bolle Safety Platinum coating

      Specification Sheets

      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      BollĂ© Safety Silium+ Platinum™ Clear Safety Glasses >

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.