missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional SlimLine Lab Washer PLW 7111 S-1002

SlimLine lab washer with electric heating, hot air drying, drain pump, capacitor, water softener, oil-based app, and water protection.

Brand:  Miele Professional 11879740

28450.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 30130357

  • 29165.00 € / 1 unit
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Capacity/cycle 192 narrow neck tubes or 98 pipettes - 241 L usable volume
  • Simple and flexible - EasyLoad with flexible level positions
  • Efficient - strong pump power with the variable-speed pump
  • High capacity - reprocessing of laboratory flasks up to 50 L
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Full-color Touch Screen
Laboratory Glassware Washer
Gray
Electrical Heating, Hot Air Drying, Drain Pump, Capacitor, Water Softener, Oil-based App, Water Protection
702 mm
650 mm
3N AC 380/415 V 50 Hz
Stainless Steel
241 L
Laboratory Glassware Reprocessing
25 5/8 in.
1965 mm
251 kg
400 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Miele Professional SlimLine Lab Washer PLW 7111 S-1002 > Electric Heating

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.