missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Snap Cap Vial, Clear Glass

Recommended for HPLC usage.

Brand:  Fisherbrand™ 18 09 0907

18.95 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10749644

  • 27.20 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • A handy and inexpensive vial for uncritical analyses
  • Clear
  • Glass
  • Flat Bottom
Requires: 18mm PE Snap Cap (sold separately, see 11797607).

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Glass
Shell Vial
0.5 mL
Flat Bottom
100
ND18
22 mm
14 mL
CleanPack, Polypropylene Box
12.7 mL
50 mm
3rd Hydrolytic Class
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Snap Cap Vial, Clear Glass > flat bottom,10ml,50mm height

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.