missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Snap/Clip Top Closure for Vials
Snap/Clip Top Vial Closures
Brand: WHEATON™ 105050-190
This item is not returnable.
View return policy
Description
- WHEATON™ Snap/Clip Top Vials are manufactured from clear 5.1 expansion borosilicate glass and use the WHEATON™ 22 mm LDPE Snap/Clip Closure
- Both the vials and caps are particularly suitable for the storage of powders and specimens due to the wide neck opening
- The vials have a snap ring neck finish for the 'flip off' style 22 mm flexible low density polyethylene snap cap
- Snap/Clip Top vials are available in sizes from 7 mL to 30 mL to allow flexibility in your sample storage
- 22 mm LDPE snap caps are sold separately to the vials, and the one size fits all the vial sizes
- The snap caps are sold in packs of 140, 162 and 190 to match vial quantities

Specifications
Natural | |
Polyethylene | |
Non-sterile | |
190/Pk. | |
Vial |
22 mm | |
No | |
Not Autoclavable | |
Snap Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WHEATON™ Snap/Clip Top Closure for Vials > Snap/Clip Top Closure for Vials, 190/Pk.
Spot an opportunity for improvement?Share a Content Correction