missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials
Store and display specimens securely and easily. Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials are available in a variety of sizes. Fisherbrand™ snap-on or screw-in polyethylene caps are sold separately.
Brand: Fisherbrand™ 15374769
92.05 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Manufactured from clear Type 1B neutral glass
- Versatile capacity range from a variety of sizes
- Can be used with either snap-on or push-in caps
- Rolled rim for easy cap application
- Particularly suitable for the storage of powders and dry samples
- Fisherbrand™ Polyethylene Push-in or Snap-on Caps for Glass Specimen Vials sold separately

Specifications
Clear | |
Neutral Glass (Type 1B) | |
Snap On or Push In Cap | |
22 mm |
23 mm | |
10.5 mL | |
46 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials > Capacity: 10.5mL
Spot an opportunity for improvement?Share a Content Correction