missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Solvex™ 37-655 Series Green Nitrile Immersion Gloves

Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. Fully reusable, with an unequaled abrasion resistance, it provides superb comfort for the wearer.

40.10 €

Specifications

Back Material Nitrile
Cuff Material Nitrile
Cut Resistance Rating Level - 0
Exterior Finish Smooth
Product Type Immersion Gloves
View More Specs

Products 5
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12680852
View Documents
Ansell™
37655100
10 N/A N/A N/A
12690852
View Documents
Ansell™
37655110
11 N/A N/A N/A
12600862
View Documents
Ansell™
37655070
7 N/A N/A N/A
12610862
View Documents
Ansell™
37655080
8
40.10 €
12 pairs
In Stock
to see stock.
Add to basket
 
12620862
View Documents
Ansell™
37655090
9 N/A N/A N/A
Description

Description

  • Provides superb comfort for the wearer
  • Food Approved
  • No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
  • The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
Specifications

Specifications

Nitrile
Level - 0
Immersion Gloves
0.38 mm
Gauntlet
12 Pairs
37-655
Nitrile
Smooth
37-655
Green
Unflocked
Chemical resistance
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ Solvex™ 37-655 Series Green Nitrile Immersion Gloves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.