missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 505 Sonicator with Probe

Use this high powered sonicator for various applications and sample volumes. Fisherbrand™ Sonicators with Probe are ideal for cell disruption, nanoparticle dispersion, homogenisation and sample preparation.

Brand:  Fisherbrand™ FB505EUK-220

Product Code. 12893543

  • 5688.80 € / Each
Estimated Shipment: 16-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 500W
  • Programmable from 1 second to 10 hours
  • Overload protection
  • Amplitude control from 20 to 100%
  • Processing volume 0.2 to 500mL
Specifications

Specifications

20 kHz
500 W
7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 505 Sonicator with Probe > Capacity: 0.5 to 500mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.