missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Sparkfree Fridge Freezer
Stores flammable materials safely with no sources of ignition inside the chambers. Labcold™ Sparkfree Fridge Freezer provides all the routine storage required on a floor area no bigger than a standard fridge. For laboratory and general use where there is a concern that volatile, flammable materials or components might be stored now, or at some point in the future.
2648.05 € - 3593.07 €
Specifications
Type | Spark-free Refrigerator Freezer |
---|---|
Capacity (Metric) Freezer | 134 L |
Capacity (Metric) Refrigerator | 228 L |
Temperature Range (Freezer) | -18°C to -23°C |
Temperature Range (Refrigerator) | 2°C to 10°C |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11518974
|
Labcold™
RLFF13246 |
Refrigerator Freezer | N/A | ||||||
11528974
|
Labcold™
RLFF13246/LK |
Refrigerator Freezer with Key | N/A | ||||||
Description
Combination sparkfree laboratory refrigerator and freezer provides all the routine storage required on a floor area no bigger than a standard fridge.- For laboratory and general use where there is a concern that volatile, flammable materials or components might be stored now, or at some point in the future.
- Both refrigerated and frozen samples can be stored and accessed within the same small floor area.
- Automatic defrosting in fridge
- Drawers in Freezer are CFC and HCFC free
- Two refrigeration systems - one for the freezer the other for the fridge
Spécification
Spark-free Refrigerator Freezer | |
228 L | |
2°C to 10°C | |
4 (Refrigerator) | |
White Enamel | |
630 mm | |
595 mm | |
80.43 kg |
134 L | |
-18°C to -23°C | |
4 (Freezer) | |
Eco-friendly | |
Molded Plastic | |
1965 mm | |
1.63kWh/24 hr. |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Labcold™ Sparkfree Fridge Freezer