Learn More
Labcold™ Sparkfree Fridge Freezer
Stores flammable materials safely with no sources of ignition inside the chambers. Labcold™ Sparkfree Fridge Freezer provides all the routine storage required on a floor area no bigger than a standard fridge. For laboratory and general use where there is a concern that volatile, flammable materials or components might be stored now, or at some point in the future.
Brand: Labcold™ RLFF13246
Description
Combination sparkfree laboratory refrigerator and freezer provides all the routine storage required on a floor area no bigger than a standard fridge.- For laboratory and general use where there is a concern that volatile, flammable materials or components might be stored now, or at some point in the future.
- Both refrigerated and frozen samples can be stored and accessed within the same small floor area.
- Automatic defrosting in fridge
- Drawers in Freezer are CFC and HCFC free
- Two refrigeration systems - one for the freezer the other for the fridge
Specifications
Spark-free Refrigerator Freezer | |
228 L | |
2°C to 10°C | |
4 (Refrigerator) | |
White Enamel | |
Sparkfree interior, 4 drawers in freezer, 4 shelves in fridge | |
630 mm | |
595 mm | |
80.43 kg |
134 L | |
-18°C to -23°C | |
4 (Freezer) | |
Eco-friendly | |
Molded Plastic | |
Refrigerator Freezer | |
1965 mm | |
1.63kWh/24 hr. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.