missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra/Por™ Magnetic Weighted Closures

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Brand:  Spectrum™ 132766

110.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11580900

  • 147.00 € / Pack of 2

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Spectra/Por Magnetic Closure Type:

  • Made from polypropylene with a fluorocarbon coated magnetic SS bar
  • Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency
  • 4 sealing width sizes: 23mm, 35mm, 55mm and 75mm
  • Autoclavable
  • 10/pkg
  • Use with RC dialysis tubing only
  • Not for use with CE tubing

Specifications

Specifications

Dialysis Tubing Closure
Polypropylene
Autoclavable
Red
0°C to 121°C
2 Pack
Regenerated Cellulose
75 mm
Magnetic
32°F to 250°F
Magnetic fluorocarbon coated stainless steel bar
Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency, use with RC dialysis tubing only, not for use with CE tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Spectrum™ Spectra/Por™ Magnetic Weighted Closures > Magnetic Closure Type; 75 mm; Red; 2/pkg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.