missing translation for 'onlineSavingsMsg'
Learn More

SPEX CertiPrep™ Pipet Washer and Dryer

Provides quick and thorough washing of Class A volumetric pipets.

Brand:  SPEX CertiPrep™ PIPWASH-1

Product Code. 15236376

  • 1370.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Key Features

  • Holds up to 23 pipets at a time
  • Durable polyethylene construction
  • Cleans pipets simultaneously inside and out
  • Compact design takes up minimal bench space
  • 23 cone-shaped, plastic pipette holders accommodate pipette sizes ranging from 0.5 to 250 mL

Simple Operation

  • Quick and easy to load
  • Water line includes independent ON/OFF valve
  • Water line can be connected to vacuum line for drying
  • Lightweight and compact, the washer/dryer fits within a sink or atop lab bench

Optional Accessories

  • Basin and pump are available separately (PIPBASIN-1, PIPPUMP-115V, PIPPUMP-230V)
  • Wash solutions or surfactants may be used with basin/pump setup
  • Pumping capacity: 205 gal./hr. at 3.2psi.
Specifications

Specifications

Accommodates pipette sizes ranging from 0.5 to 250 mL
91.4 cm
Polyethylene
Water line
30.48cm
36 in.
Pipet Washer
Provides quick and thorough washing of class A volumetric pipets
12 in.
Pipette Washer/Dryer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SPEX CertiPrep™ Pipet Washer and Dryer > Pipette washer/dryer; 1/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.