Learn More
Fisherbrand™ Squat Form Beakers
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Brand: Fisherbrand™ SPFS64000-600
34.06 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Fisherbrand™ borosilicate glass beakers. Squat form with spout and graduations. ISO 3819 DIN 12331.
Specifications
Translucent | |
600 mL | |
Matte | |
Spout | |
Beaker | |
ISO 3819, DIN 12331 | |
Low Form |
90 mm | |
Borosilicate Glass | |
125 mm | |
10 Pk. | |
Yes | |
White Graduated Scale |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.