Learn More
Stabilized Brix Standard, 12.5% at 25 °C, Reagecon

Extended shelf life to be used as a calibrant or analytical control material for refractive index-based methods for Brix determination
Brand: Reagecon BS125S
Description
- Can be used on any make or model of refractometer
- Tested using state of the art refractometer, manufactured gravimetrically, traceable
- ISO 17025 accreditation for test method
Specifications
Standard Refractometer | |
Refractometer | |
± 0.11% | |
15 mL |
1.351714 | |
Liquid standard packaged in HDPE dropper bottle | |
For use as calibrant or analytical control material for use in refractive index based methods for Brix determination |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
RIBS12524M1 | Certificate of Analysis | 01/04/2025 | BS125S |
RIBS12524G2 | Certificate of Analysis | 26/10/2024 | BS125S |
RIBS12523F1 | Certificate of Analysis | 11/07/2023 | BS125S |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.