missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless Steel Anion Exhchange Columns
764.00 € - 1105.00 €
Specifications
Material | Stainless Steel |
---|---|
Pore Size | 100 Å |
Diameter (Metric) Inner | 4.1 mm |
Diameter (Metric) | 4.1 mm |
Product Code | Brand | Length (Metric) | Particle Size | Anion Exchange Capacity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Particle Size | Anion Exchange Capacity | Price | Quantity & Availability | |||
10573923
|
Hamilton™
79828 |
250 mm | 7 μm | 1.6 μeq/g |
1065.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
11503504
|
Hamilton™
79365 |
50 mm | 10 μm | 0.19 μeq/g |
764.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
10452543
|
Hamilton™
79734 |
250 mm | 7 μm | 0.11 μeq/g |
1105.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
11583504
|
Hamilton™
79363 |
10 μm | 35 μeq/g |
800.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
Specifications
Stainless Steel | |
100 Å | |
4.1 mm | |
4.1 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title