missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Blunt End Forceps
Provides a non-stick surface with PTFE coating to which very few solid or liquid substances will permanently adhere. Nickel Electro™ Stainless Steel Blunt End Forceps with excellent non-wetting properties provide easy cleaning and can be steam or chemically sterilized.
Brand: Fisherbrand™ 7212
Description
PTFE coated forceps, providing a non-stick surface to which very few solid or liquid substances will permanently adhere.- Chemically resistant and non-contaminating
- Non-protein binding and providing bio-inert surfaces
- No critical quantities lost due to sticking
- No build up on surfaces
- Ideal for use under severe laboratory conditions
- Excellent non-wetting properties for easy cleaning and can be steam or chemically sterilized
- With guide pin
Specifications
Blunt | |
PTFE-coated Stainless Steel | |
130 mm |
Each | |
Forceps | |
Serrated Jaws |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Stainless Steel Blunt End Forceps > Body Height: 130mm
Spot an opportunity for improvement?Share a Content Correction