missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Cylindrical Weights with DAkkS calibration certificate

Non-magnetizable, have polished surface and are supplied in high-quality plastic cases that are suitable for use in cleanrooms

Brand:  Sartorius™ YCW4228-02

199.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11316680

  • 204.00 € / Each
Estimated Shipment: 18-06-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of special stainless-steel
  • Density: 7,950kg/m3
  • Tolerances comply with OIML R111-1
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cylindrical Weight
OIML Class E2
Plastic
20 g
DAkkS calibration certificate
Special Stainless Steel
7,950kg/m3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius™ OIML Class E2 Cylindrical Weights with DAkkS calibration certificate > Mass: 20g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.