Learn More
Labcold™ Advanced Pharmacy Refrigerators
With microprocessor controlled temperature regulation for accuracy and stability. Labcold™ Advanced Pharmacy Refrigerators have a temperature range of 2° to 8°C.
Brand: Labcold™ RPFG21043
Description
- Fan circulated interior
- Stainless steel construction
- Door locks fitted as standard
- Digital temperature display with audio alarm
- Heavy duty lockable castors on larger models
- Optimized air circulation
Specifications
571 L | |
Glass | |
Automatic | |
RPFG21042 | |
820 mm | |
230 V 50/60 Hz |
2°C to 8°C | |
4 | |
Automatic | |
720 mm | |
1980 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.