missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieve Stacks
Specifications
Frame Material | Stainless Steel |
---|---|
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1 Each |
Type | Test Sieve Stack |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10304752
|
RETSCH
60.166.000999 |
0.5mm, 1mm, 2mm, 5mm, 10mm, 20mm |
N/A
|
N/A | |||||
11964392
|
RETSCH
60.166.000998 |
63μm, 125μm, 250μm, 500μm, 1mm, 2mm, 4mm, 8mm, 16mm, 31.5mm |
N/A
|
N/A | |||||
11974392
|
RETSCH
60.168.000999 |
63μm, 125μm, 250μm, 500μm, 1mm, 2mm, 4mm |
N/A
|
N/A | |||||
Specifications
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve Stack |
Stainless Steel | |
1 Each | |
ISO 3310 and ASTM E 11 |