missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 25 mmH, ISO 3310/1
Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 25 mm and diameter of 200 mm. Available in a wide range of pore sizes between 1mm and 10 mm.
Brand: Fisherbrand™ 200SBIW1.00H
Description
- Stainless-steel frame with wire gauze
- Diameter: 200 mm
- Height: 25 mm
- ISO 3310/1
Specifications
1 Each | |
Test Sieve | |
Shaker AS 200 | |
25mm | |
200 mm | |
Stainless Steel |
1 mm | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction