Learn More
RETSCH Stainless-Steel Test Sieves, 400 mm Dia., with Stainless-Steel Wire
Brand: RETSCH 60.166.045000
Specifications
1 Each | |
Test Sieve | |
Vibratory Shaker AS 450 | |
65mm | |
400 mm | |
Stainless Steel |
45 mm | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.