missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 450 mm Dia., in Micrometer Pore Sizes with ISO 3310/1
Brand: RETSCH 60.168.000036
This item is not returnable.
View return policy
Specifications
1 Each | |
Test Sieve | |
Vibratory Shaker AS 450 | |
100mm | |
450 mm | |
Stainless Steel |
36 μm | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Stainless-Steel Test Sieves, 450 mm Dia., in Micrometer Pore Sizes with ISO 3310/1 > Pore Size: 36 μm
Spot an opportunity for improvement?Share a Content Correction