Learn More
RETSCH Stainless-Steel Test Sieves, 450 mm Dia., in Pore Sizes 10 mm and Smaller with ISO 3310/1
Brand: RETSCH 60.168.010000
Specifications
1 Each | |
Test Sieve | |
Vibratory Shaker AS 450 | |
100mm | |
450 mm | |
Stainless Steel |
10 mm | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.