missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Syringes for Single Use
Manual syringe without needle for research purposes only. Suitable for use with syringe filters
Brand: Fisherbrand™ 14955451
Description
- GAMMA sterilization
- Sterile
- Individually wrapped in a paper/plastic blister pack
Services
5 Years
Specifications
9.00 mm | |
3 mL | |
Sterile |
Slip Tip | |
Leur Slip |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 15
Plastic syringes
File size: 174.8 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Sterile Syringes for Single Use > 2mL
Spot an opportunity for improvement?Share a Content Correction